- Green Color
- X-Small Glove Size
- Nitrile Coating
description
- Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
features
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort
- Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin
- Optimized grip delivered through our micro-cup finish, allows for a controlled grip
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Coating Color | Black |
| Cuff | Knit Wrist |
| Gauge | 15 |
| Glove Size | X-Small |
| Color | Green |
| CRH | 1:3 |
| Coating Coverage | Palm & Fingers |
| Coating | Nitrile |
| Weight | 0.09 LB |
| EAN or UPC | 616314211010 |

