- Medium Glove Size
description
- Nitrile Foam on a Seamless Nylon Liner. Designed for general purpose handling in oily and dirty conditions.
features
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone free
- Surface of the glove designed to "channel" oil away to give a better grip
- Light coating gives improved flexibility and dexterity
- Minimal strikethrough reduces irritation and increases comfort levels
- Designed to produce minimal lint and dust
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- Complies with FDA food handling requirements 21 CFR, Part 177
| Color2 | White |
| EN 388 2016 | 4131X |
| Silicone Free | Yes |
| Gauge | 15 |
| EN 388 T | 3 |
| Coating | Nitrile |
| Coating Coverage | Palm & Fingers |
| EN 388 | 4131 |
| CFIA | 1 |
| EN 388 I | X |
| EN 388 P | 1 |
| EN 388 A | 4 |
| Coating Color | Gray |
| Cuff | Knit Wrist |
| Glove Size | Medium |
| 21 CFR | 1 |
| EN 388 C | 1 |
| Color | White |
| Weight | 0.1 LB |
| EAN or UPC | 616314208287 |

