- X-Large Glove Size
description
- Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
features
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
| EN 388 I | X |
| Gauge | 15 |
| Coating | NeoFoam |
| EN 388 2016 | 4121X |
| Coating Color | Black |
| EN 388 P | 1 |
| EN 388 | 4121 |
| EN 388 C | 1 |
| Color | Blue |
| Cuff | Knit Wrist |
| Glove Size | X-Large |
| 21 CFR | 1 |
| Coating Coverage | Palm & Fingers |
| EN 388 A | 4 |
| Color2 | Blue |
| EN 388 T | 2 |
| Weight | 1.08 LB |
| EAN or UPC | 616314236297 |

