- Medium Glove Size
description
- Ideal for general assembly of oily parts, metal handling, fishing and machine operation.
features
- Seamless knit nylon shell offers increased comfort and finger dexterity
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
| Glove Size | Medium |
| Gauge | 15 |
| Coating Color | Black |
| 21 CFR | 1 |
| Coating | NeoFoam |
| EN 388 C | 1 |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| EN 388 A | 4 |
| EN 388 2016 | 4121X |
| Color | Blue |
| EN 388 | 4121 |
| EN 388 I | X |
| Color2 | Blue |
| EN 388 P | 1 |
| EN 388 T | 2 |
| Weight | 0.84 LB |
| EAN or UPC | 616314215285 |

