- X-Small Glove Size
description
- Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
features
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Breathable glove shell
| Glove Size | X-Small |
| Coating Coverage | Palm & Fingers |
| Coating Color | Black |
| EN 388 P | 1 |
| Color2 | Blue |
| EN 388 T | 2 |
| EN 388 | 4121 |
| Color | Blue |
| Coating | Nitrile |
| EN 388 I | X |
| EN 388 2016 | 4121X |
| Cuff | Knit Wrist |
| EN 388 A | 4 |
| EN 388 C | 1 |
| Gauge | 13 |
| Weight | 0.08 LB |
| EAN or UPC | 616314210792 |

