- Black Color
- Medium Glove Size
- Nitrile Coating
description
- MaxiFlex® Cut® has been designed for people needing cut protection in challenging environments. All MaxiFlex® Cut® gloves are dermatologically accredited by the Skin Health Alliance. They are also pre-washed prior to packaging, guaranteeing them "Fresh out of the pack" as certified by Oeko-Tex®
features
- CutTech technology to develop our own unique high performance yarns and fibers that offer cut protection
- Patented Nitrile MicroFoam coating on palm & fingertips offers 360° breathability
- Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life
- Optimized grip delivered through our micro-cup finish
- Minimal penetration (strike through) leaving only the soft liner resting against the skin
- Silicone free
- Made from component material which comply with Federal regulations for food contact, 21CFR, 170-199
| Coating Coverage | Palm & Fingers |
| Silicone Free | Yes |
| Color | Black |
| Coating Color | Black |
| Glove Size | Medium |
| Coating | Nitrile |
| Weight | 2.05 LB |
| EAN or UPC | 616314275937 |

