- Medium Size
- Hi-Vis Orange
- Hi-Vis Yellow Color
- Snap Closure
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in cold weather work conditions that require high visibility safety apparel be worn
features
- M-5X
- Lightweight polyester shell with nylon taffeta lining
- Convenient snap front closure
- Front slash pockets
- Drawstring waist
- Available in hi-vis lime yellow and hi-vis orange
| Color | Hi-Vis Yellow |
| Clothing Type | Jackets |
| Reflective Type | Silver |
| Pocket Type | Slash Pocket |
| Reflective Width | 2 |
| Fabric | Polyester Fabric |
| Weight | 0.99 LB |
| EAN or UPC | 616314090943 |

