- Class 3 Public Service Jacket
- Yellow
- Black
- Polyester
- 29.5" Long
applications
- Ideal for use in cold weather work conditions that require high visibility safety apparel be worn
features
- Meet ANSI 107 class 3 standards
- Zipper closure with storm flaps
- Multiple pocket configurations
- Elastic cuffs
- All styles are water-resistant with taped seams
- Various trim and lining options
- 2" silver reflective tape
| Size Group | X-Large |
| Color | Yellow, Black |
| Style | 3 External Pockets 2 Internal Pockets Radio Pocket 2" Sivler Reflective Tape Reversible |
| Material | Polyester |
| Type | Bomber |
| Length | 29 1/2 in |
| Resistance | Water |
| Closure Type | Zipper |
| Weight | 2.92 LB |
| EAN or UPC | 616314073113 |

