Skip to content Skip to navigation menu
Class 3 Public Service Jacket

333-PSRJKTLY-M

Class 3 Public Service Jacket
Item #105369537
  • Class 3 Public Service Jacket
  • Yellow
  • Black
  • Polyester
  • 28" Long
  • Medium
+ Show More + Show Less
Class 3 Public Service Jacket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Class 3 Public Service Jacket
  • Yellow
  • Black
  • Polyester
  • 28" Long

applications

  • Ideal for use in cold weather work conditions that require high visibility safety apparel be worn

features

  • Meet ANSI 107 class 3 standards
  • Zipper closure with storm flaps
  • Multiple pocket configurations
  • Elastic cuffs
  • All styles are water-resistant with taped seams
  • Various trim and lining options
  • 2" silver reflective tape
Type Bomber
Style 3 External Pockets 2 Internal Pockets Radio Pocket 2" Sivler Reflective Tape Reversible
Material Polyester
Length 28 in
Color Yellow, Black
Closure Type Zipper
Size Group Medium
Resistance Water
Weight 2.92 LB
EAN or UPC 616314073106
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison