- Medium Size
- Hi-Vis Orange
- Hi-Vis Yellow Color
- Zipper Closure
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- Durable waterproof polyester outer shell with taped seams
- Removable black fleece liner
- Black knit waist band and cuff
- 2" silver reflective tape
- Detachable hideaway hood
- Black collar
- 2 mic tabs
- 5 pockets with radio and pen pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Lining Type | Removable |
| Reflective Width | 2 |
| Reflective Type | Silver |
| Pocket Type | Radio/Cell Pocket, Internal Pocket, Zippered Pocket, Mic Tab, Chest Pocket |
| Clothing Type | Jackets |
| Fabric | Polyester Fabric |
| Hood | Detachable |
| Color | Hi-Vis Orange |
| Weight | 3.3 LB |
| EAN or UPC | 616314117442 |

