- Class 3 Bomber Style Windbreaker
- Yellow
- Polyester
- 30.3" Long
- Extra Large
applications
- Ideal for use in cold weather work conditions that require high visibility safety apparel be worn
features
- Meet ANSI 107 class 3 standards
- Zipper closure with storm flaps
- Multiple pocket configurations
- Elastic cuffs
- All styles are water resistant with taped seams
- Various trim and lining options
- 2" silver reflective tape
| Length | 30.300 in |
| Color | Yellow |
| Size Group | X-Large |
| Seam | Taped |
| Style | 4 Pocket High Self Collar |
| Material | Polyester |
| Closure Type | Zipper Snaps |
| Type | Bomber |
| Resistance | Water |
| Weight | 0.98 LB |
| EAN or UPC | 616314078071 |

