- 3X-Large Size
- Hi-Vis Orange
- Hi-Vis Yellow Color
- Zipper Closure
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- Durable waterproof 300 D. polyester shell with taped seams
- Built-in quilted high loft polyfil insulation
- 2" silver reflective tape
- Black bottom, collar and cuffs help hide dirt
- Zipper closure with inner storm flap
- Detachable hideaway hood
- 2 external slash pockets
- 1 upper chest radio pocket
- 2 mic tabs
- 2 pen pockets on the sleeve
| Reflective Type | Silver |
| Pocket Type | Radio/Cell Pocket, Slash Pocket, Mic Tab, Chest Pocket |
| Clothing Type | Jackets |
| Hood | Detachable |
| Color | Hi-Vis Yellow |
| Reflective Width | 2 |
| Fabric | Polyester Fabric |
| Lining Type | Built-In |
| Weight | 2.64 LB |
| EAN or UPC | 616314178191 |

