- Medium Size
- Hi-Vis Yellow Color
- Zipper Closure
description
- Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.
features
- Tri-laminate ripstop polyester softshell with an inner polyester grid fleece lining and TPU (Thermoplastic polyurethane) membrane
- The TPU (Thermoplastic polyurethane) membrane makes this jacket extremely water resistant, windproof and breathable
- The grid fleece lining reduces fabric weight while increasing warmth and enhances both wicking efficiency and breathability
- 2" segmented reflective material
- Removable fleece lined adjustable hood with zipper attachment
- Waterproof zipper closures
- Two outside chest pockets and two lower hand warmer pockets with waterproof zipper closures
- Pen pockets on sleeve
- Two mic tabs
- Three large inside lower pockets including a computer tablet pocket
- Hook & loop cuff adjustments
- Drawstring waist adjustment
| Clothing Type | Jackets |
| Hood | Detachable |
| Lining Type | Built-In |
| Reflective Type | Segmented |
| Fabric | Polyester, Ripstop Fabric |
| Pocket Type | Tablet Pocket, Internal Pocket, Hand Warmer Pocket, Pen Pocket, Mic Tab, Chest Pocket |
| Reflective Width | 2 |
| Color | Hi-Vis Yellow |
| Weight | 2.42 LB |
| EAN or UPC | 616314214011 |

