- Large Glove Size
- 13 in Length
- Cotton Liner Material
description
- Ideal for wafer fabrication, printed circuit boards, IC handling, disk drives, electronics industries
- automotive painting, electrostatic painting
- communications systems, cellular device fabrication
- military, avionics, sensors, robotics fabrication.Not for use in high voltage applications
- not a linesman's glove.
features
- Superior chemical protection while delivering ESD resistance
- Proprietary PolyTuff® urethane will not damage paint and finished surfaces
- Static dissipative, surface resistance 10(3) - 10(7) ohms
- Excellent resistance to a broad range of solvents
- 100% cotton knit liner plus conductive fiber for extra comfort and protection
- Pinked cuff for tear resistance
- Sulfur free with no carbon shedding
- RoHS compliant
| Glove Size | Large |
| Coating | Polyurethane |
| Cuff | Pinked |
| Length | 13 in |
| Color | Black |
| Coating Color | Black |
| Weight | 0.06 LB |
| EAN or UPC | 616314278228 |

