- Small Glove Size
description
- Used in construction, sanitation, law enforcement/fire, and utilities for electronic & computer assembly, quality control, inspection and general assembly.
features
- Static wired thumb, index finger and middle finger allows user to operate touchscreen phone or device without removing gloves
- Seamless knit nylon / polyester for great dexterity
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Breathable back for comfort
- Pair packed for ease of distribution
| Gauge | 13 |
| EN 388 I | X |
| EN 388 T | 3 |
| Coating Color | Gray |
| Color | Gray |
| Coating | Polyurethane |
| Color2 | Gray |
| EN 388 C | 1 |
| EN 388 A | 4 |
| Coating Coverage | Palm & Fingers |
| EN 388 2016 | 4131X |
| Glove Size | Small |
| EN 388 | 4131 |
| Cuff | Knit Wrist |
| EN 388 P | 1 |
| Weight | 0.06 LB |
| EAN or UPC | 616314118104 |

