- X-Large Glove Size
description
- Used in electronic and computer assembly, quality control, inspection and general assembly.
features
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
| Color | Gray |
| EN 388 A | 4 |
| Cuff | Knit Wrist |
| ANSI Cut 9 | A1 |
| ANSI Cut | 1 |
| Gauge | 13 |
| ANSI Method | TDM |
| EN 388 2016 | 4131AX |
| Coating Coverage | Palm & Fingers |
| Coating Color | Gray |
| EN 388 P | 1 |
| EN 388 C | 1 |
| EN 388 N | A |
| EN 388 I | X |
| EN 388 | 4131 |
| Glove Size | X-Large |
| Color2 | Gray |
| Coating | Polyurethane |
| EN 388 T | 3 |
| Weight | 0.07 LB |
| EAN or UPC | 616314210464 |

