- Small Glove Size
description
- Used in electronic and computer assembly, quality control, inspection and general assembly.
features
- Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Hi-Vis coloring makes this product very easy to see
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- Pair packed for ease of distribution
| EN 388 C | 1 |
| Glove Size | Small |
| EN 388 I | X |
| ANSI Method | TDM |
| Coating Coverage | Palm & Fingers |
| Color2 | Hi-Vis Yellow |
| EN 388 N | A |
| EN 388 2016 | 3131AX |
| EN 388 A | 3 |
| Color | Hi-Vis Yellow |
| EN 388 | 3131 |
| ANSI Cut 9 | A1 |
| Gauge | 13 |
| Coating Color | Hi-Vis Yellow |
| EN 388 P | 1 |
| Coating | Polyurethane |
| Cuff | Knit Wrist |
| EN 388 T | 3 |
| Weight | 0.07 LB |
| EAN or UPC | 616314092183 |

