Skip to content Skip to navigation menu
White Knit Wrist Cuff Medium General Purpose Gloves

33-115/M

White Knit Wrist Cuff Medium General Purpose Gloves
Item #113044389
  • Medium Glove Size
White Knit Wrist Cuff Medium General Purpose Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Glove Size

description

  • Used in electronic and computer assembly, quality control, inspection and general assembly.

features

  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort
  • Pair packed for ease of distribution
Gauge 13
EN 388 P 1
Color2 White
EN 388 3121
EN 388 C 1
Coating Color White
EN 388 I X
EN 388 A 3
Coating Polyurethane
EN 388 T 2
Glove Size Medium
Color White
Coating Coverage Palm & Fingers
Cuff Knit Wrist
EN 388 2016 3121X
Weight 0.74 LB
EAN or UPC 616314164941
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison