- Hi-Vis Orange/Hi-Vis Yellow Color
- 5X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in cool work conditions that require high visibility safety apparel be worn
features
- Zipper closure
- 2 front hand warmer pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
- 8 oz. polyester fleece
- 2" silver reflective tape
| Hood | Attached |
| Reflective Type | Silver |
| Pocket Type | Hand Warmer Pocket |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Fabric | Fleece |
| Reflective Width | 2 |
| Weight | 1.54 LB |
| EAN or UPC | 616314089664 |

