- Hi-Vis Yellow/Hi-Vis Orange Color
- 2X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in cool work conditions that require high visibility safety apparel be worn
features
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
- 8 oz. polyester fleece
- 2" silver reflective tape
| Reflective Width | 2 |
| Color | Hi-Vis Yellow, Hi-Vis Orange |
| Reflective Type | Silver |
| Fabric | Fleece |
| Weight | 1.37 LB |
| EAN or UPC | 616314070877 |

