Skip to content Skip to navigation menu
Hi-Vis Orange Fleece Medium Sweatshirt

323-1350B-OR/M

Hi-Vis Orange Fleece Medium Sweatshirt
Item #113044372
  • Hi-Vis Orange/Hi-Vis Yellow Color
  • Medium Size
Hi-Vis Orange Fleece Medium Sweatshirt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Vis Orange/Hi-Vis Yellow Color
  • Medium Size

description

  • Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.

features

  • ANSI/ISEA 107 Class 3
  • 10 oz polyester fleece
  • Pullover hoodie
  • Water repellent shell treatment
  • 2" silver reflective tape
  • Black bottom and cuffs to help hide dirt
  • Front hand warmer pockets
  • 1 left zippered chest pocket
Fabric Fleece
Reflective Type Silver
Color Hi-Vis Orange, Hi-Vis Yellow
Hood Attached
Pocket Type Hand Warmer Pocket, Zippered Pocket, Chest Pocket
Reflective Width 2
Weight 1.87 LB
EAN or UPC 616314185588
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison