- Hi-Vis Orange/Hi-Vis Yellow Color
- 5X-Large Size
description
- Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.
features
- ANSI/ISEA 107 Class 3
- 10 oz polyester fleece
- Pullover with quarter zip stand up collar
- Water repellent shell treatment
- 2" silver reflective tape
- Black bottom and cuffs to help hide dirt
- Front hand warmer pockets
- 1 left zippered chest pocket
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Type | Silver |
| Reflective Width | 2 |
| Fabric | Fleece |
| Pocket Type | Hand Warmer Pocket, Zippered Pocket, Chest Pocket |
| Weight | 1.87 LB |
| EAN or UPC | 616314185489 |

