Skip to content Skip to navigation menu
Hi-Vis Yellow Large X-Large Pant

319-MTPLY-L/XL

Hi-Vis Yellow Large X-Large Pant
Item #105378149
  • Hi-Vis Yellow Color
  • Large/X-Large Size
Hi-Vis Yellow Large X-Large Pant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Vis Yellow Color
  • Large/X-Large Size

description

  • Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

applications

  • Ideal for use in outdoor work conditions that require high visibility safety apparel be worn

features

  • Breathable polyester mesh for maximum cool comfort
  • 2" two tone tape for optimum visibility
  • 2 side access pockets
  • 1 back pocket
  • Drawstring waist
Manufacturer Name PIP
Clothing Type Pants
Pocket Type Slash Pocket
Color Hi-Vis Yellow
Weight 0.69 LB
EAN or UPC 616314071973
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison