- Hi-Vis Yellow Color
- 4X-Large/5X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in outdoor work conditions that require high visibility safety apparel be worn
features
- Breathable polyester mesh for maximum cool comfort
- 2" two tone tape for optimum visibility
- 2 side access pockets
- 1 back pocket
- Drawstring waist
| Pocket Type | Slash Pocket |
| Color | Hi-Vis Yellow |
| Clothing Type | Pants |
| Manufacturer Name | PIP |
| Weight | 0.69 LB |
| EAN or UPC | 616314071966 |

