- Hi-Vis Yellow/Hi-Vis Orange Color
- One Size Size
- Hook and Loop Closure
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Lightweight & cool polyester mesh fabric
- 2" two-tone tape for optimum visibility
- Elastic top and bottom for a secure fit
- Side opening with hook & loop closure
| Fabric | Mesh, Polyester |
| Color | Hi-Vis Yellow, Hi-Vis Orange |
| Clothing Type | Gaiters |
| Reflective Width | 2 |
| Weight | 0.35 LB |
| EAN or UPC | 616314223730 |

