- Hi-Vis Yellow Color
- 5X-Large Size
- Hook and Loop Closure
description
- Not compliant when they are worn alone, but when combined with Class 2 or Class 3 apparel, the combination satisfies Class 3 requirements.
features
- 300D Ripstop Polyester fabric with waterproof PU coating
- Removable bib and suspenders
- Insulated for added warmth in cold working conditions
- Reinforced knee and cuff for extended life added durability in high-wear areas
- Fly front opening
- Large Leg openings with hook & loop closure
- ID pocket
- Three pockets plus pass thru pockets
| Fabric | Polyester, Ripstop |
| Reflective Width | 2 |
| Pocket Type | ID Pocket, Flap Pocket |
| Color | Hi-Vis Yellow |
| Clothing Type | Rain Bib Overalls |
| Lining Type | Built-In |
| Weight | 3.74 LB |
| EAN or UPC | 616314273797 |

