- Hi-Vis Orange/Hi-Vis Yellow Color
- 5X-Large Size
- Drawstring Closure
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Waterproof ripstop polyester with taped seams
- Lightweight nylon lining
- 2" silver reflective tape
- 2 side access pockets
- 1 rear zipper pocket
- 2 cargo pockets
- Black trim reinforced in heavy wear areas
- Gusseted leg opening with hook and loop closure
- Drawstring waist front fly opening
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Pocket Type | Flap Pocket, Zippered Pocket, Slash Pocket |
| Fabric | Ripstop |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Width | 2 |
| Clothing Type | Rain Pants |
| Weight | 1.65 LB |
| EAN or UPC | 616314160493 |

