- Hi-Vis Orange/Hi-Vis Yellow Color
- Large Size
- Elastic Closure
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in outdoor work conditions that require high visibility safety apparel be worn
features
- Waterproof polyester with taped seams
- 2" silver reflective tape
- 2 side access pockets with storm flap
- Adjustable 2 position snap cuff with large leg opening
- Black trim to help hide dirt
- Elastic waist for comfort fit
- Available in hi-vis lime yellow/black and hi-vis orange/black
- S-5XL
| Manufacturer Name | PIP |
| Reflective Width | 2 |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Fabric | Polyester |
| Clothing Type | Rain Pants |
| Pocket Type | Flap Pocket |
| Weight | 1.54 LB |
| EAN or UPC | 616314082221 |

