- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.
features
- PPE Level 2
- ARC rating: ATPV 8.6 cal/cm2
- 8 oz. FR cotton
- 2-inch FR reflective tape for superior visibility
- 1 chest pocket
- NFPA 70E and meets ASTM F1506
| HRC Method | ATPV |
| Reflective Width | 2 |
| HRC Cal | 8.6 |
| Pocket Type | Chest Pocket |
| Fabric | Cotton |
| Reflective Type | Silver |
| Color | Hi-Vis Yellow |
| Weight | 0.97 LB |
| EAN or UPC | 616314216688 |

