- Hi-Vis Yellow/Hi-Vis Orange Color
- X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in warm weather work conditions that require high visibility safety apparel be worn
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- 2" two tone tape for optimum visibility
- 1 chest pocket
- Available in hi-vis lime yellow and hi-vis orange
| Color | Hi-Vis Yellow, Hi-Vis Orange |
| Pocket Type | Chest Pocket |
| Reflective Type | Two-Tone |
| Reflective Width | 2 |
| Fabric | Mesh |
| Weight | 0.52 LB |
| EAN or UPC | 616314071218 |

