
- Hi-Vis Yellow/White Color
- 2X-Large Size
description
- Ideal for construction, shipyards, municipalities and recycling.
features
- 5 oz. Polyester Birdseye Mesh (shirt)
- Durable lightweight performance wicking material (shirt)
- 2" silver reflective tape (shirt)
- 1 upper left chest pocket (shirt)
- Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
- Exceptional abrasion and fatigue resistance (sleeve)
- Silicone and latex free (sleeve)
- Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact (sleeve)
- Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9% (sleeve)
- Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve
Silicone Free | Yes |
Color | Hi-Vis Yellow, White |
Weight | 0.73 LB |
EAN or UPC | 616314209208 |
