- Hi-Vis Orange/Hi-Vis Yellow Color
- Small Size
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- 2" silver reflective tape
- 1 chest pocket
- Available in hi-vis yellow & hi-vis orange
- S-5X
| Pocket Type | Chest Pocket |
| Reflective Width | 2 |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Fabric | Mesh |
| Reflective Type | Silver |
| Weight | 0.37 LB |
| EAN or UPC | 616314203114 |

