
- Hi-Vis Yellow/Hi-Vis Orange Color
- X-Large Size
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- 2" silver reflective tape
- 1 chest pocket
- Available in hi-vis yellow & hi-vis orange
- S-5X
Color | Hi-Vis Yellow, Hi-Vis Orange |
Pocket Type | Chest Pocket |
Reflective Width | 2 |
Fabric | Mesh |
Reflective Type | Silver |
Weight | 0.37 LB |
EAN or UPC | 616314117350 |
