- Hi-Vis Yellow/Hi-Vis Orange Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking fabric
- Enhanced with UPF/UV 50+ protection
- Built-in insect repellent
- 2" segmented reflective material
- 1 upper left chest pocket
- Black bottom helps hide dirt
| Color | Hi-Vis Yellow, Hi-Vis Orange |
| Reflective Type | Segmented |
| Reflective Width | 2 |
| Fabric | Mesh |
| Pocket Type | Chest Pocket |
| Weight | 0.66 LB |
| EAN or UPC | 616314224126 |

