
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking fabric
- Breathable & flexible segmented reflective tape
- Black bottom helps hide dirt
- 1 upper left chest pocket
Reflective Type | Segmented |
Reflective Width | 2 |
Color | Hi-Vis Yellow |
Pocket Type | Chest Pocket |
Fabric | Polyester |
Weight | 0.5 LB |
EAN or UPC | 616314270888 |
