- Hi-Vis Yellow/Hi-Vis Orange Color
- 2X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- ANSI/ISEA 107 Class 2
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking fabric
- Enhanced with UPF 50+ protection
- 2" silver reflective tape
- 1 upper left chest pocket
- Black bottom helps hide dirt
| Fabric | Mesh |
| Reflective Width | 2 |
| Reflective Type | Silver |
| Color | Hi-Vis Yellow, Hi-Vis Orange |
| Pocket Type | Chest Pocket |
| Weight | 0.31 LB |
| EAN or UPC | 616314190513 |

