
- Hi-Vis Orange/Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
applications
- Ideal for additional levels of safety for low risk warm weather activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- ANSI Compliant fabric
- 1 Chest pocket
Pocket Type | Chest Pocket |
Fabric | Mesh |
Color | Hi-Vis Orange, Hi-Vis Yellow |
Weight | 0.52 LB |
EAN or UPC | 616314088698 |
