- Hi-Vis Yellow/Hi-Vis Orange Color
- Small Size
description
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- ANSI Compliant fabric
- 1 Chest pocket
| Pocket Type | Chest Pocket |
| Color | Hi-Vis Yellow, Hi-Vis Orange |
| Fabric | Mesh |
| Weight | 0.52 LB |
| EAN or UPC | 616314113529 |

