Skip to content Skip to navigation menu
Hi-Vis Yellow Polyester 2X-Large Shirt

310-950B-LY/2X

Hi-Vis Yellow Polyester 2X-Large Shirt
Item #113454091
  • Hi-Vis Yellow Color
  • 2X-Large Size
Hi-Vis Yellow Polyester 2X-Large Shirt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Vis Yellow Color
  • 2X-Large Size

description

  • Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.

features

  • 100% Polyester Birdseye fabric
  • Durable lightweight performance wicking material
  • Enhanced with UPF 50+ protection and insect repellent treatment
  • Black trim along the inside of the arm and side helps hide dirt
  • ANSI Compliant fabric
Fabric Polyester
Color Hi-Vis Yellow
Weight 0.5 LB
EAN or UPC 616314224270
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison