Skip to content Skip to navigation menu
Hi-Vis Orange Mesh Medium Shirt

310-1100-OR/M

Hi-Vis Orange Mesh Medium Shirt
Item #102403111
  • Hi-Vis Orange/Hi-Vis Yellow Color
  • Medium Size
Hi-Vis Orange Mesh Medium Shirt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Vis Orange/Hi-Vis Yellow Color
  • Medium Size

description

  • Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

applications

  • Ideal for additional levels of safety for low risk warm weather activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers

features

  • 100% polyester birdseye mesh
  • Durable lightweight performance wicking material
  • ANSI compliant fabric
  • 1 chest pocket
Pocket Type Chest Pocket
Fabric Mesh
Color Hi-Vis Orange, Hi-Vis Yellow
Weight 0.52 LB
EAN or UPC 616314082948
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison