- X-Large Glove Size
description
- Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
features
- 2-Ply, 20 Oz. 100% Cotton Boss Cord™
- Clute Cut Design
- Rubberized, Water Resistant Safety Cuff
- Wing Thumb
| Cuff | Safety |
| Thumb | Wing |
| Glove Size | X-Large |
| Color | Natural |
| Palm | Double |
| Color2 | Natural |
| Weight | 0.24 LB |
| EAN or UPC | 72874046651 |

