- Large Glove Size
description
- Multi-purpose glove used for light protection in construction, oil drilling, forestry, road construction and general maintenance applications
features
- Poly/Cotton Bedford Cord
- 18 Oz. Double Palm
- Clute Cut Design
- Knit Wrist
- Straight Thumb
| Cuff | Knit Wrist |
| Glove Size | Large |
| Thumb | Wing |
| Color2 | Hi-Vis Orange |
| Color | Hi-Vis Orange |
| Palm | Double |
| Weight | 0.21 LB |
| EAN or UPC | 72874017804 |

