- Hi-Vis Yellow Color
- 5X-Large Size
description
- Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
features
- Mesh polyester treated material to prevent after-flame
- Non-FR 2" two-tone tape for optimum visibility
- Zipper closure
- 2 oversized lower flap pockets
- 2 inner oversized lower pockets with closure
- 1 radio/cell chest pocket
- Mic tabs
- Not designed for use in an ARC flash or flash fire application
- Tested to ASTM D6413
| Pocket Type | Radio/Cell Pocket, Flap Pocket, Mic Tab |
| Reflective Type | Two-Tone |
| Fabric | Mesh, Polyester |
| Color | Hi-Vis Yellow |
| Reflective Width | 2 in |
| Weight | 0.61 LB |
| EAN or UPC | 616314260445 |

