- Hi-Vis Orange
- Hi-Vis Yellow Color
- 5X-Large Size
description
- Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
features
- Treated mesh polyester material to Self-Extinguish
- Treatment good for up to 25 washes
- 2" two-tone reflective tape
- Zipper closure
- 1 lower pocket
- 1 upper chest pocket
- Tested to ASTM D6413
- Not designed for use in an ARC flash or flash fire application
| Reflective Width | 2 in |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Fabric | Mesh, Polyester |
| Pocket Type | Chest Pocket, Waist Pocket |
| Reflective Type | Two-Tone |
| Weight | 0.52 LB |
| EAN or UPC | 616314244155 |

