- Hi-Vis Orange
- Hi-Vis Yellow Color
- Small to Medium Size
description
- Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
applications
- Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardent qualities
features
- Mesh polyester treated material to prevent after-flame
- Treatment good for up to 25 washes
- Hook and loop closure
- FR 2" two-tone tape
- 2 internal lower pockets
- Tested to ASTM D6413
- Not designed for use in an ARC flash or flash fire application
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Width | 2 in |
| Fabric | Mesh |
| Pocket Type | Internal Pocket |
| Reflective Type | Two-Tone |
| Weight | 0.48 LB |
| EAN or UPC | 616314096945 |

