Skip to content Skip to navigation menu
Hi-Vis Yellow Hook and Loop Large to X-Large Vests

305-HSVPFRLY-L/XL

Hi-Vis Yellow Hook and Loop Large to X-Large Vests
Item #105364175
  • Hi-Vis Orange
  • Hi-Vis Yellow Color
  • Large to X-Large Size
Hi-Vis Yellow Hook and Loop Large to X-Large Vests
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Vis Orange
  • Hi-Vis Yellow Color
  • Large to X-Large Size

description

  • Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.

applications

  • Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardent qualities

features

  • Mesh polyester treated material to prevent after-flame
  • Treatment good for up to 25 washes
  • FR 2" two-tone tape
  • 2 internal lower pockets
  • Hook and loop closure
  • Not designed for use in an ARC flash or flash fire application
  • Tested to ASTM D6413
Fabric Mesh
Pocket Type Internal Pocket
Color Hi-Vis Orange, Hi-Vis Yellow
Reflective Type Two-Tone
Reflective Width 2 in
Weight 0.48 LB
EAN or UPC 616314071416
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison