- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.
features
- Arc rating: ATPV 8.9 cal/cm2
- ANSI/ISEA 107 Class 3
- Solid Westex® DH fabric for long lasting performance and comfort.
- 2-inch 3M™ Scotchlite™ FR reflective tape for superior visibility
- FR hook and loop closure
- Meets NFPA 70E, ASTM F1506
- To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel.
| Reflective Type | Silver |
| Color | Hi-Vis Yellow |
| HRC Method | ATPV |
| HRC Level | 2 |
| HRC Cal | 8.9 |
| Reflective Width | 2 in |
| Fabric | Solid, Westex |
| Weight | 0.83 LB |
| EAN or UPC | 616314262876 |

