- Hi-Vis Yellow Color
- 2X-Large Size
description
- Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.
features
- ANSI/ISEA 107 Class 3
- Durable GlenGuard® modacrylic fabric for long lasting performance and comfort.
- 2-inch 3M Scotchlite FR reflective tape for superior visibility
- Self binding
- FR hook and loop closure
- Meets ASTM 1506
- Arc rating: ATPV 5.1 cal/cm2
- 1 Internal lower pocket
- To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel.
| HRC Level | 1 |
| Color | Hi-Vis Yellow |
| Fabric | Mesh, Modacrylic |
| HRC Cal | 5.1 |
| Pocket Type | Internal Pocket |
| HRC Method | ATPV |
| Weight | 0.83 LB |
| EAN or UPC | 616314118043 |

