- Hi-Vis Orange
- Hi-Vis Yellow Color
- Small to Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- Dual sized
- 2" silver reflective tape
- Zipper closure
- 1 pocket
| Fabric | Mesh, Polyester |
| Pocket Type | Internal Pocket, Chest Pocket |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Weight | 0.44 LB |
| EAN or UPC | 616314245497 |

