- Hi-Vis Orange
- Hi-Vis Yellow Color
- 5X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, construction vehicle operators, utility workers, railway workers, emergency response personnel
features
- Breathable polyester mesh
- 2" silver reflective tape
- Zipper closure
- 2 lower internal pockets
- 2 upper chest pockets including 4 pen pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Reflective Type | Silver |
| Pocket Type | Internal Pocket, Pen Pocket, Chest Pocket |
| ANSI Clothing | R3 |
| Clothing Type | Vests |
| Reflective Width | 2 in |
| Color2 | Hi-Vis Orange--Hi-Vis Yellow |
| ANSI Type Class | R3 |
| Fabric | Mesh |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Weight | 0.6 LB |
| EAN or UPC | 616314079566 |

